Motion
35 RIV PRC-100 ft

TIMKEN DRIVES LLC
35 RIV PRC-100 ft

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #03034100
MFR #35 RIV PRC-100 ft
List Price$6.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
35 RIV PRC-100 ft

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #03034100
MFR #35 RIV PRC-100 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.24/each for your price

Overview

Mfr description
PRC-35-1R-100FT;1189 35 RIV 100FT REEL
  • Price per ft
  • Overall Length 100 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    100 ft
  • Material Specification
    Heat Treated
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    0.189 in
  • Link Plate Height
    0.355 in
  • Link Plate Thickness
    0.049 in
  • Pin Diameter
    0.141 in
  • Pin Length
    0.461 in
  • Number Of Links
    3200
  • Chain Overall Width
    0.461 in
  • Operating Temperature Range
    0 to 350 °F
  • Roller Diameter
    0.200 in
  • Standards Met
    B29.1
  • Tensile Strength
    1760 lbs
  • Chain Number & Pitch
    35 / 3/8 in
  • Manufacturer Catalog Number
    1189
  • Weight
    0.256 lb
  • UPC_NO
    642051011897
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text