Motion
41 RIV PRC-100 ft

TIMKEN DRIVES LLC
41 RIV PRC-100 ft

Roller Chain - Standard Series, 41 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #03034107
MFR #41 RIV PRC-100 ft
Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
41 RIV PRC-100 ft

Roller Chain - Standard Series, 41 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #03034107
MFR #41 RIV PRC-100 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.30/each

Specifications

Dimensions

  • Chain Overall Width
    0.524 in
  • Inside Width
    0.252 in
  • Link Plate Height
    0.382 in
  • Link Plate Thickness
    0.049 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.141 in
  • Pin Length
    0.524 in
  • Roller Diameter
    0.306 in
  • Tensile Strength
    1500 lbs
  • Weight
    0.310 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    41 / 1/2 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    2394
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    2400
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    B29.1
  • UPC_NO
    642051023944

Overview

Mfr description
PRC-41-1R-100FT;2394 41 RIV 100FT REEL
  • Price per ft
  • Overall Length 100 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought