Motion
41 RIV PRC-50 ft

TIMKEN DRIVES LLC
41 RIV PRC-50 ft

Roller Chain - Standard Series, 41 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #03034108
MFR #41 RIV PRC-50 ft
Price$4.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
41 RIV PRC-50 ft

Roller Chain - Standard Series, 41 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #03034108
MFR #41 RIV PRC-50 ft

Mfr description
PRC-41-1R-50FT;2110 41 RIV 50FT REEL
  • Price per ft
  • Overall Length 50 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.78/each

Specifications

Dimensions

  • Chain Overall Width
    0.524 in
  • Inside Width
    0.252 in
  • Link Plate Height
    0.382 in
  • Link Plate Thickness
    0.049 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.141 in
  • Pin Length
    0.524 in
  • Pitch
    1/2 in
  • Plate Height
    0.3550 in
  • Roller Diameter
    0.306 in
  • Roller Width
    0.2520 in, 6.40 mm
  • Tensile Strength
    1500 lbs
  • Weight
    0.310 lb
  • Weight per Foot
    0.273 lbs, 0.406 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    41
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    2110
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    1200
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    B29.1
  • Type
    Roller Chain
  • UPC_NO
    642051021100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)