Motion
50H OFFSET LINK  PRC

TIMKEN DRIVES LLC
50H OFFSET LINK PRC

Offset Link - 50 / 5/8 in Pitch, Cottered, Rust Preventive Coating Finish
Mi Item #03034115
MFR #50H OFFSET LINK PRC
Price$6.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
50H OFFSET LINK PRC

Offset Link - 50 / 5/8 in Pitch, Cottered, Rust Preventive Coating Finish
Mi Item #03034115
MFR #50H OFFSET LINK PRC

Mfr description
PRC-50H-1 DOFF LINK;55179 50H OFFSET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.12/each

Specifications

Dimensions

  • Chain Overall Width
    0.888 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.376 in
  • Link Plate Height
    0.590 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.888 in
  • Roller Diameter
    0.400 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    50 / 5/8 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    55179
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    642051551799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)