Motion
60-2 RIV PRC-50 ft

TIMKEN DRIVES LLC
60-2 RIV PRC-50 ft

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #03034123
MFR #60-2 RIV PRC-50 ft
List Price$24.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
60-2 RIV PRC-50 ft

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #03034123
MFR #60-2 RIV PRC-50 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.37/ft for your price

Overview

Mfr description
PRC-60-2R-50FT;12282 60-2 RIV 50FT REEL
  • Price per ft
  • Overall Length 50 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    50 ft
  • Material Specification
    Heat Treated
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    0.500 in
  • Link Plate Height
    0.705 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.896 in
  • Number Of Links
    160
  • Chain Overall Width
    1.896 in
  • Operating Temperature Range
    0 to 350 °F
  • Roller Diameter
    0.469 in
  • Standards Met
    B29.1
  • Tensile Strength
    14060 lbs
  • Transverse Pitch
    0.898 in
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog Number
    12282
  • Weight
    2.106 lbs
  • UPC_NO
    642051122821
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text