Motion
C2060H RIV ROLLER CHAIN SILVER SHIELD CR

TIMKEN DRIVES LLC
C2060H RIV ROLLER CHAIN SILVER SHIELD CR

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #03034183
MFR #C2060H RIV ROLLER CHAIN SILVER SHIELD CR
List Price$78.02/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2060H RIV ROLLER CHAIN SILVER SHIELD CR

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #03034183
MFR #C2060H RIV ROLLER CHAIN SILVER SHIELD CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.02/ft for your price

Overview

Mfr description
DRV-C2060H-1RCR-100FT;32299 C2060H RIV
  • Price per ft
  • Overall Length 100 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Heavy
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    100 ft
  • Material Specification
    Heat Treated / Silver Shield
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    0.500 in
  • Link Plate Height
    0.687 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.250 in
  • Number Of Links
    800
  • Operating Temperature Range
    0 to 350 °F
  • Roller Diameter
    0.469 in
  • Standards Met
    B29.1
  • Working Load Capacity
    1410 lb
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Manufacturer Catalog Number
    32299
  • Weight
    1.135 lbs
  • UPC_NO
    642051322993
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text