Motion
C2080H RIV ROLLER CHAIN SILVER SHIELD CR

TIMKEN DRIVES LLC
C2080H RIV ROLLER CHAIN SILVER SHIELD CR

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #03034186
MFR #C2080H RIV ROLLER CHAIN SILVER SHIELD CR
Price$118.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2080H RIV ROLLER CHAIN SILVER SHIELD CR

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #03034186
MFR #C2080H RIV ROLLER CHAIN SILVER SHIELD CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.93/ft

Specifications

Dimensions

  • Inside Width
    0.626 in
  • Link Plate Height
    0.943 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.312 in
  • Pin Length
    1.590 in
  • Roller Diameter
    0.625 in
  • Weight
    1.963 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2080 / 2 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    32695
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated / Silver Shield
  • Measurement Standard
    Imperial
  • Number Of Links
    300
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • Standards Met
    B29.1
  • UPC_NO
    642051326953
  • Working Load Capacity
    2350 lb

Overview

Mfr description
DRV-C2080H-1RCR-50FT;32695 C2080H RIV
  • Price per ft
  • Overall Length 50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought