Motion
C2040 RIV ROLLER CHAIN SILVER SHIELD CR

TIMKEN DRIVES LLC
C2040 RIV ROLLER CHAIN SILVER SHIELD CR

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #03034187
MFR #C2040 RIV ROLLER CHAIN SILVER SHIELD CR
Price$37.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2040 RIV ROLLER CHAIN SILVER SHIELD CR

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #03034187
MFR #C2040 RIV ROLLER CHAIN SILVER SHIELD CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.17/ft

Specifications

Dimensions

  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.312 in
  • Roller Diameter
    0.312 in
  • Weight
    0.394 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2040 / 1 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    39380
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated / Silver Shield
  • Measurement Standard
    Imperial
  • Number Of Links
    600
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • Standards Met
    B29.1
  • UPC_NO
    642051393801
  • Working Load Capacity
    615 lb

Overview

Mfr description
DRV-C2040-1RCR-50FT;39380 C2040 RIV 50
  • Price per ft
  • Overall Length 50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought