Motion
40 RIV 100  ft REEL SILVER SHIELD CR

TIMKEN DRIVES LLC
40 RIV 100 ft REEL SILVER SHIELD CR

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #03034193
MFR #40 RIV 100 ft REEL SILVER SHIELD CR
Price$44.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
40 RIV 100 ft REEL SILVER SHIELD CR

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #03034193
MFR #40 RIV 100 ft REEL SILVER SHIELD CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.54/ft

Specifications

Dimensions

  • Chain Overall Width
    0.630 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.630 in
  • Roller Diameter
    0.313 in
  • Tensile Strength
    3700 lbs
  • Weight
    0.445 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    32229
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    240
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    B29.1
  • UPC_NO
    642051322290

Overview

Mfr description
DRV-40-1RCR-100FT;32229 40 RIV 100 FT
  • Constructed using high-quality carbon components that have been specially coated using a zinc-aluminum compound
  • After coating, a protective polymer resin is baked on to insure complete resistance to abrasion and flaking
  • Specifically designed to resist mild acidic or caustic environments
  • Equal in strength and wear resistance to carbon steel chains
  • Priced per foot, 100ft reel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought