Motion
80 RIV 100  ft REEL SILVER SHIELD CR

TIMKEN DRIVES LLC
80 RIV 100 ft REEL SILVER SHIELD CR

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #03034196
MFR #80 RIV 100 ft REEL SILVER SHIELD CR
Price$144.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
80 RIV 100 ft REEL SILVER SHIELD CR

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #03034196
MFR #80 RIV 100 ft REEL SILVER SHIELD CR

Mfr description
DRV-80-1RCR-100FT;32360 80 RIV 100 FT
  • Constructed using high-quality carbon components that have been specially coated using a zinc-aluminum compound
  • After coating, a protective polymer resin is baked on to insure complete resistance to abrasion and flaking
  • Specifically designed to resist mild acidic or caustic environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.51/ft

Specifications

Dimensions

  • Chain Overall Width
    1.283 in
  • Inside Width
    0.627 in
  • Link Plate Height
    0.943 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.313 in
  • Pin Length
    1.283 in
  • Roller Diameter
    0.625 in
  • Tensile Strength
    14500 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Finish Coating
    Special Zinc Coating
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated with a Special Zinc coating
  • Measurement Standard
    Imperial
  • Number Of Links
    1,200
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0°F to 350°F
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    642051323600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)