Motion
C2080H OFFSET LINK SILVER SHIELD

TIMKEN DRIVES LLC
C2080H OFFSET LINK SILVER SHIELD

Offset Link - 2080 / 2 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03034198
MFR #C2080H OFFSET LINK SILVER SHIELD
List Price$78.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2080H OFFSET LINK SILVER SHIELD

Offset Link - 2080 / 2 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03034198
MFR #C2080H OFFSET LINK SILVER SHIELD

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$78.23/each for your price

Overview

Mfr description
DRV-C2080H-1 DOFF LINK CR;32693 C2080H

Specifications

  • Chain Size & Pitch
    2080 / 2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    0.625 in
  • Inside Width
    0.626 in
  • Material Specification
    Heat Treated / Silver Shield
  • Link Plate Height
    0.943 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Operating Temperature Range
    0 to 350 ºF
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    32693
  • UPC_NO
    642051326939
  • Chain Number & Pitch
    2080 / 2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text