Motion
C2050 OFFSET LINK SILVER SHIELD

TIMKEN DRIVES LLC
C2050 OFFSET LINK SILVER SHIELD

Offset Link - 2050 / 1-1/4 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03034204
MFR #C2050 OFFSET LINK SILVER SHIELD
Price$38.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2050 OFFSET LINK SILVER SHIELD

Offset Link - 2050 / 1-1/4 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03034204
MFR #C2050 OFFSET LINK SILVER SHIELD

Mfr description
DRV-C2050-1 DOFF LINK CR;32661 C2050
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.10/each

Specifications

Dimensions

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Inside Width
    0.376 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.079 in
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    32661
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated / Silver Shield
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Standards Met
    B29.1
  • UPC_NO
    642051326618

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)