Motion
180-3 COT CONN LINK

TIMKEN DRIVES LLC
180-3 COT CONN LINK

Connecting Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Alloy Steel Material, Rust Preventive Coating Finish
Mi Item #03034259
MFR #180-3 COT CONN LINK
Price$364.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
180-3 COT CONN LINK

Connecting Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Alloy Steel Material, Rust Preventive Coating Finish
Mi Item #03034259
MFR #180-3 COT CONN LINK

Mfr description
DRV-180-3 SH CO LINK;18471 180-3 CONN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.96/each

Specifications

Dimensions

  • Chain Overall Width
    8.135 in
  • Chain Size & Pitch
    180 / 2-1/4 in
  • Inside Width
    1.400 in
  • Link Plate Height
    2.132 in
  • Link Plate Thickness
    0.281 in
  • Pin Diameter
    0.687 in
  • Pin Length
    8.135 in
  • Pitch
    2-1/4 in
  • Plate Height
    2.1320 in
  • Roller Diameter
    1.406 in
  • Roller Width
    1.4000 in, 35.56 mm
  • Transverse Pitch
    2.592 in
  • Weight
    27.01 lbs, 40.195 kg
  • Weight per Foot
    27.01 lbs, 40.195 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    180-3
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    18471
  • Material
    Alloy Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    3
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Extreme Temperature, Heat Resistant
  • Series
    Std.
  • Standards Met
    B29.1
  • Type
    Connecting Link
  • UPC_NO
    642051184713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)