Motion
RH-80-M1030-S

SYSTEM PLAST
RH-80-M1030-S

14236 RAIL BRACKETS
Mi Item #03034286
MFR #RH-80-M1030-S
Price$15.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RH-80-M1030-S

14236 RAIL BRACKETS
Mi Item #03034286
MFR #RH-80-M1030-S

Mfr description
RH-80-M1030-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.56/each

Specifications

Dimensions

  • Handle Length
    3.6220 in
  • Handle Size
    Large
  • Overall Height
    2.0866 in
  • Stud Length
    30 mm
  • Thread Size
    M10 x 1.5

Details

  • Additional Details
    For use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired.
  • Handle Color
    Black
  • Handle Material
    Reinforced Polyamide
  • Handle Type
    Male Thread Handle
  • Manufacturer Catalog
  • Series
    RH-80
  • Stud Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)