Motion
240-4 OFFSET LINK

TIMKEN DRIVES LLC
240-4 OFFSET LINK

Offset Link - 240 / 3 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03034307
MFR #240-4 OFFSET LINK
Price$3,753.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
240-4 OFFSET LINK

Offset Link - 240 / 3 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03034307
MFR #240-4 OFFSET LINK

Mfr description
DRV-240-4 DOFF LINK;18061 240-4 OFFSET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,753.44/each

Specifications

Dimensions

  • Chain Overall Width
    14.440 in
  • Chain Size & Pitch
    240 / 3 in
  • Inside Width
    1.864 in
  • Link Plate Height
    2.812 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.937 in
  • Pin Length
    14.440 in
  • Pitch
    3 in
  • Plate Height
    2.3120 in
  • Roller Diameter
    1.875 in
  • Roller Width
    1.8640 in, 47.35 mm
  • Transverse Pitch
    3.458 in
  • Weight
    65.7 lbs, 97.77 kg
  • Weight per Foot
    65.7 lbs, 97.77 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    240-4
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    18061
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    4
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    Std.
  • Standards Met
    B29.1
  • Type
    Offset Link
  • UPC_NO
    642051180616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)