Motion
41 ROLLER LINK

TIMKEN DRIVES LLC
41 ROLLER LINK

Roller Link - 41 / 1/2 in Chain & Pitch, Roller Link, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03034317
MFR #41 ROLLER LINK
Price$2.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
41 ROLLER LINK

Roller Link - 41 / 1/2 in Chain & Pitch, Roller Link, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03034317
MFR #41 ROLLER LINK

Mfr description
DRV-41 RL LK;17020 41 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.02/each

Specifications

Dimensions

  • Chain Size & Pitch
    41 / 1/2 in
  • Inside Width
    0.252 in
  • Link Plate Height
    0.382 in
  • Link Plate Thickness
    0.049 in
  • Pin Diameter
    0.141 in
  • Pin Length
    0.000 in
  • Pitch
    1/2 in
  • Plate Height
    2.8060 in
  • Roller Diameter
    0.306 in
  • Roller Width
    0.2520 in, 6.40 mm
  • Weight
    0.273 lbs, 0.406 kg
  • Weight per Foot
    0.273 lbs, 0.406 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Roller Link
  • Chain Number
    41
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Link
  • Corrosion Resistant
    No
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    17020
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    Std.
  • Standards Met
    ANSI, ASME B29.1
  • Type
    Roller Link
  • UPC_NO
    642051170204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)