Specifications
Details
- Clogging Indicator TypeStatic Pressure Indicator
- Indication TypeVisual Analogue Scale Indication
- Port Adapter1/8 BSPP
- Seal TypeNitrile Rubber (NBR)
- Trip Pressure29 psid
Overview
Mfr description
VMF2E.1/3 GAUGE (DUAL SCALE/TRI-COLOR)