Motion
N4700-21T 2-1/2IN S POM

REXNORD INC
N4700-21T 2-1/2IN S POM

Flat Top Conveyor Chain Sprocket - 21 Teeth, 2-1/2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #03034432
MFR #N4700-21T 2-1/2IN S POM
Price$108.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N4700-21T 2-1/2IN S POM

Flat Top Conveyor Chain Sprocket - 21 Teeth, 2-1/2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #03034432
MFR #N4700-21T 2-1/2IN S POM

Mfr description
114-1053-1 N4700-21T 2-1/2 SQ
  • 4700 Series Molded Non-Split Sprocket with 21Teeth and a 2-1/2in Square Shaft-ready Bore in POM material
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.93/each

Specifications

Dimensions

  • Bore Diameter
    2 1/2 in
  • Length Through Bore
    47.8 mm
  • Outside Diameter
    256 mm
  • Pitch
    255.63 mm
  • Pitch Diameter  
    6.7090 in
  • Tooth Width
    16 mm
  • Weight
    1.81 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Chain Number
    N4700
  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    21
  • Sprocket Material
    POM
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    698210844134

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)