Motion
B 10724-552

SKF
B 10724-552

9.4688 in Bore, Nitrile Rubber Material, Compatible Bore: 9.4688 in , 10.3438 in OD, 0.2813 in Overall Width
Mi Item #03034461
MFR #B 10724-552
Price$440.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
B 10724-552

9.4688 in Bore, Nitrile Rubber Material, Compatible Bore: 9.4688 in , 10.3438 in OD, 0.2813 in Overall Width
Mi Item #03034461
MFR #B 10724-552

Mfr description
B10724-552 CONTACT ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$440.32/each

Specifications

Dimensions

  • Bore Diameter
    9.4688 in
  • Compatible Bore Diameter
    9.4688 in
  • Outside Diameter
    10.3438 in
  • Overall Width
    0.2813 in
  • Width
    0.2830 in, 7.18 mm

Details

  • Material
    Nitrile Rubber
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)