Motion
B 10724-606

SKF
B 10724-606

11.0100 in Bore, Nitrile Rubber Material, Compatible Bore: 11.0100 in , 11.8850 in OD, 0.2813 in Overall Width
Mi Item #03034462
MFR #B 10724-606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
B 10724-606

11.0100 in Bore, Nitrile Rubber Material, Compatible Bore: 11.0100 in , 11.8850 in OD, 0.2813 in Overall Width
Mi Item #03034462
MFR #B 10724-606

Mfr description
B10724-606 CONTACT ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    11.0100 in
  • Compatible Bore Diameter
    11.0100 in
  • Outside Diameter
    11.8850 in
  • Overall Width
    0.2813 in
  • Width
    0.2830 in, 7.18 mm

Details

  • Material
    Nitrile Rubber
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)