Motion
66253161797

NORTON ABRASIVES
66253161797

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 10 in, Maximum RPM: 2295 rpm
MI ITEM #03034610
MFR #66253161797
Your Price$943.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253161797

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 10 in, Maximum RPM: 2295 rpm
MI ITEM #03034610
MFR #66253161797

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$943.80/each(List $1,085.37)

Overview

Mfr description
66253161797 TYPE 6 WHEEL10 X 4 X 1-1/2
  • The most friable aluminum oxide abrasive for cool and burn free cutting toolroom applications with light to moderate feed rates
  • The most versatile vitrified bond, especially recommended for toolroom, cylindrical, and surface grinding hard and very heat sensitive high speed tool steels; cool fast cutting
  • Consistent quality for excellent balance and dimensional accuracy time after time
  • Versatile; good choice for light grinding a broad variety of tool steels
  • Made in USA in ISO certified facility

Specifications

  • Wheel Diameter
    10 in
  • Wheel Thickness
    4 in
  • Center Hole Diameter
    1-1/2 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 06
  • Grit Number
    46
  • Grade
    Coarse
  • Max Rpm
    2295 rpm
  • UPC_NO
    66253161797
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text