Motion
TLS248-CL
Pipe Leak Diverter - Funnel Shape, PVC Material, Transparent Color
MI ITEM #03034621
MFR #TLS248-CL
Price$153.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Leak Diverter - Funnel Shape, PVC Material, Transparent Color
MI ITEM #03034621
MFR #TLS248-CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$153.03/each

Specifications

Dimensions

  • Diameter
    18 in
  • Height
    18 in
  • Thickness
    13 mil

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Transparent
  • Includes
    (4) 14" Hanging Strap
  • Installation Method
    Hanging Strap
  • Material
    PVC
  • Performance
    Heavy-Duty
  • Product Type
    Leak Diverters
  • Shape
    Funnel
  • Type
    Pipe Leak Diverter

Overview

Mfr description
TLS248-CL LEAK DIVERTER-PIPES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought