Motion
FUS30S
Fusion Corded Earplugs - Corded, Reusable, 27 dB, Green Plug Color
Mi Item #03034843
MFR #FUS30S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fusion Corded Earplugs - Corded, Reusable, 27 dB, Green Plug Color
Mi Item #03034843
MFR #FUS30S

Mfr description
FUS-30S EARPLUGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Small

Details

  • Attachment Type
    Corded
  • Cord Material
    Cloth
  • Insertion Method
    Push-In Stem
  • Noise Reduction Rating Nrr
    27 dB
  • Plug Color
    Green
  • Plug Material
    Thermoplastic Elastomer
  • Plug Shape
    Four-Flange
  • Product Line
    Fusion
  • Standards Met
    ANSI S3.19-1974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)