Motion
5H35-1 25MM BASIC CYCLI

NEXEN GROUP
5H35-1 25MM BASIC CYCLI

Tooth Clutch - 25 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ No Keyway, Flange Mount
Mi Item #03034884
MFR #5H35-1 25MM BASIC CYCLI
Price$2,063.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H35-1 25MM BASIC CYCLI

Tooth Clutch - 25 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ No Keyway, Flange Mount
Mi Item #03034884
MFR #5H35-1 25MM BASIC CYCLI

Mfr description
906810 5H35-1 25MM BORE,BASIC,ME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,063.05/each

Specifications

Dimensions

  • Backlash
    0.35°
  • Bore Diameter
    25 mm
  • Drive Inertia
    32.99 kg-cm²
  • Input Shaft Diameter
    25 mm, 0.9840 in
  • Overall Diameter
    129 mm, 5.0790 in
  • Overall Length
    83 mm, 3.2680 in
  • Port Size
    1/4 BSPT
  • Weight
    9.78 lbs
  • Width
    5.0790 in, 129 mm

Details

  • 2D Drawing
  • Additional Details
    Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Has special springs for high cycle life applications. Consult Nexen for engagement at differential speeds. Flange should be mounted to another bearing supported element or rigid plate if used as a holding brake.
  • Air Chamber Volume
    8.062 cm³
  • Bore Type
    Finished w/ No Keyway
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.763
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Drive Flange
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    3200 rpm
  • Min Engagement Pressure
    1.4 bar
  • Min Static Torque Capacity
    68 N-m
  • Model
    5H35
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    106
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    3, 4 M6-1 mm on 110 mm
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds, No Misalignment Capability
  • Series
    5H 35
  • Shaft Inertia
    7.93 kg/cm²
  • Temperature Range
    0 to 66 °C, 32 to 150 °F
  • UPC_NO
    662284295246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)