Motion
923619
Friction Clutch - 1.1875 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, 50/20T Single Row Sprocket
MI ITEM #03034889
MFR #923619
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Friction Clutch - 1.1875 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, 50/20T Single Row Sprocket
MI ITEM #03034889
MFR #923619

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Drive Inertia
    6.46 lb-in²
  • Maximum Continuous Thermal Dissipation
    Contact Local Motion Industries Branch
  • Overall Diameter
    4.56 in
  • Overall Length
    5.02 in
  • Port Size
    1/8 NPT
  • Weight
    10.00 lbs

Details

  • 2D Drawing
  • Additional Details
    LSCC multi-disc single-plate sprocket clutches provide big torque in a small economical package. Available in 3 sizes with static torque up to 4000 in-lbs at 80 psi and bores up to 1.5 in. Maximum speed is dependent on the air pressure/torque setting. Single plate sprockets available up to 80 pitch. Ideal for conveyors and other low RPM applications. Splined hub minimizes binding that can cause problems with competitive hex driven products.
  • Approximate Clutch Facing Life
    Contact Local Motion Industries Branch
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Clutch Air Chamber Vol When Worn Out
    4.516 in³
  • Clutch Air Chamber Volume When New
    2.399 in³
  • Clutch Category
    Multiple Disc Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    24.36 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Response Factor
    0.108
  • Clutch Type
    Friction Clutch
  • Design
    Open
  • Drive Arrangement
    50/20T Single Row Sprocket
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    250 rpm @ 80 psi rpm, 300 rpm @ 70 psi rpm, 350 rpm @ 60 psi rpm, 450 rpm @ 50 psi rpm, 750 rpm @ 40 psi rpm
  • Min Engagement Pressure
    5 psi
  • Model
    LSCC-44
  • Mounting Configuration
    Shaft Mounted
  • Ratings
    CE and RoHS
  • Shaft Inertia
    2.54 lb/in²
  • UPC_NO
    662284299633

Overview

Mfr description
923619 LSCC-44 1.188 BORE,#50/20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought