Motion
BSB-3-13.0-50.0-95.0-7.0-NO-STD SPC

NEXEN GROUP
BSB-3-13.0-50.0-95.0-7.0-NO-STD SPC

BSB03 Ball Screw Brake - 6 mm to 16 mm Bore, 10000 rpm Max, 5 Nm Min Torque
MI ITEM #03034940
MFR #BSB-3-13.0-50.0-95.0-7.0-NO-STD SPC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BSB-3-13.0-50.0-95.0-7.0-NO-STD SPC

BSB03 Ball Screw Brake - 6 mm to 16 mm Bore, 10000 rpm Max, 5 Nm Min Torque
MI ITEM #03034940
MFR #BSB-3-13.0-50.0-95.0-7.0-NO-STD SPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
964740 BSB-3-13.0-50.0-95.0-7.0-
  • Spring Engaged
  • Zero Backlash
  • Low Inertia / High Torque
  • Includes a quick exhaust valve for quick braking response

Specifications

  • Bore Range
    6 mm to 16 mm
  • Min Static Torque Capacity
    5 N-m
  • Max Rpm
    10000 rpm
  • Model
    BSB03
  • Engagement/Release
    Spring/Air
  • Bore Type
    Straight
  • Port Size
    1/8 NPT
  • Finish
    Black Anodized
  • Open Or Enclosed Design
    Enclosed
  • Overall Length
    77.7 mm
  • Input Pilot O.D.
    50.0 mm
  • Input Bolt Circle
    95 - 109 mm
  • Shaft Inertia
    0.50 kg/cm²
  • Torsional Rigidity With Coupling
    600 N-m/rad
  • Approximate Engagement Response Time
    12 ms
  • Approximate Release Response Time
    75 ms
  • Max Pressure
    100 psi
  • Minimum Release Pressure
    49 psi
  • Coupling Type
    Elastomer Clamp Collar
  • Max Angular Misalignment
    0.8 °
  • Maximum Axia Float
    ± 1 mm
  • Max Lateral Misalignment
    0.08 mm
  • Function
    Stopping & Holding
  • Recommended Control
    964650
  • Compatible Couplings
    964741, 964742, 964743, 964744
  • Ratings
    IP67, CE, And RoHS
  • Additional Details
    The Nexen Ball Screw Brake is a high-torque, spring-engaged brake acting on the machined end of a ball screw. It serves as a primary or redundant safety brake to prevent back driving if a power loss or mechanical defect occurs in the driveline. The low backlash and coupling combination provides a high degree of accuracy for holding ball screw position. An expanding shaft/clamping hub coupling connects the brake shaft to the end of the ball screw. This coupling comes with an elastomer insert with high torsional stiffness.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284270601
  • Weight
    5.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text