Motion
BSB-7 30MM

NEXEN GROUP
BSB-7 30MM

Ball Screw Brake Coupling - 30 mm, Straight Bore without KW, Fits BSB-07 Brakes
MI ITEM #03034945
MFR #BSB-7 30MM
List Price$534.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BSB-7 30MM

Ball Screw Brake Coupling - 30 mm, Straight Bore without KW, Fits BSB-07 Brakes
MI ITEM #03034945
MFR #BSB-7 30MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$534.54/each for your price

Overview

Mfr description
965041 BSB-7,COUPLING,30MM BORE
  • Coupling adapter for BSB-7 ball screw brake

Specifications

  • Bore Size
    30 mm
  • Bore Type
    Finished w/ No Keyway
  • Compatible Brake Size
    BSB-07
  • Compatible Brake Part Number
    965040
  • Max Parallel Misalignment
    0.12 mm
  • Max Angular Misalignment
    0.8 °
  • Axial Misalignment
    ± 0.08 in
  • Torsional Rigidity
    7818 ft-lb/rad
  • Finish
    Uncoated Steel And Aluminum
  • Ratings
    CE, and RoHS
  • Weight
    0.50 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • Bore Diameter
    30 mm
  • UPC_NO
    662284298803

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text