Motion
STC600 1.125 ULTRA LCO

NEXEN GROUP
STC600 1.125 ULTRA LCO

Friction Clutch - 1.1250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #03034971
MFR #STC600 1.125 ULTRA LCO
Price$3,289.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
STC600 1.125 ULTRA LCO

Friction Clutch - 1.1250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #03034971
MFR #STC600 1.125 ULTRA LCO

Mfr description
927270 STC600 CLUTCH,TENSION,1.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,289.23/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Clutch Peak Thermal Input Rate
    17.00 hp
  • Drive Inertia
    18.72 lb-in²
  • Height
    6.0000 in, 152.40 mm
  • Input Shaft Diameter
    1.1250 in, 28.57 mm
  • Max Dynamic Torque Large Pistons
    96 in-lb
  • Max Dynamic Torque Medium Pistons
    72 in-lb
  • Max Dynamic Torque Small Pistons
    42 in-lb
  • Maximum Continuous Thermal Dissipation
    1.10 hp
  • Minimum Sprocket Size
    35/52T, 40/39T, 50/31T
  • Overall Diameter
    6.00 in
  • Overall Length
    6.78 in
  • Pilot Diameter
    3.5000 in
  • Port Size
    1/8 NPT
  • Weight
    18.00 lbs
  • Width
    6.0000 in, 152.40 mm

Details

  • 2D Drawing
  • Additional Details
    Port will accept 5/32 in plastic tubing.
  • Approximate Clutch Facing Life
    1573 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Category
    Multiple Caliper Clutch
  • Clutch Facing Edge Color Code
    Blue
  • Clutch Facing Effective Area
    16.97 in²
  • Clutch Facing Type
    Ultra Low Coefficient
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum
  • Function
    Tensioning
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    1.10 hp, 0.82 kW
  • Max Dynamic Torque With All Calipers
    210 in-lb
  • Max Number Of Calipers
    3
  • Max Pressure
    85 psi, 5.86 bar
  • Max Rpm
    1800 rpm
  • Maximum Dynamic Torque Capacity
    210 in
  • Min Engagement Pressure
    1 psi, 0.07 bar
  • Model
    STC600
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    6, 1/4–20 Bolts @ 60° on a 4.000 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant
  • Series
    STC 600
  • Shaft Inertia
    19.15 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284298148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)