Motion
STC940 1.750 LCO

NEXEN GROUP
STC940 1.750 LCO

Friction Clutch - 1.7500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #03034972
MFR #STC940 1.750 LCO
Price$6,455.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
STC940 1.750 LCO

Friction Clutch - 1.7500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #03034972
MFR #STC940 1.750 LCO

Mfr description
927272 STC940 ,CLUTCH,TENSION,1.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,455.92/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Clutch Peak Thermal Input Rate
    41.00 hp
  • Drive Inertia
    138.24 lb-in²
  • Max Dynamic Torque Large Pistons
    812 in-lb
  • Max Dynamic Torque Medium Pistons
    648 in-lb
  • Max Dynamic Torque Small Pistons
    505 in-lb
  • Maximum Continuous Thermal Dissipation
    3.00 hp
  • Minimum Sprocket Size
    35/79T, 40/60T, 50/48T
  • Overall Diameter
    9.40 in
  • Overall Length
    9.04 in
  • Pilot Diameter
    4.8750 in
  • Port Size
    1/8 NPT
  • Weight
    54.70 lbs
  • Width
    9.4000 in, 238.80 mm

Details

  • 2D Drawing
  • Additional Details
    Port will accept 5/32 in plastic tubing.
  • Approximate Clutch Facing Life
    4500 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Category
    Multiple Caliper Clutch
  • Clutch Facing Edge Color Code
    Green
  • Clutch Facing Effective Area
    44.93 in²
  • Clutch Facing Type
    Low Coefficient
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum
  • Function
    Tensioning
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    3.00 hp, 2.24 kW
  • Max Dynamic Torque With All Calipers
    1965 in-lb
  • Max Number Of Calipers
    3
  • Max Pressure
    85 psi, 5.86 bar
  • Max Rpm
    2400 rpm
  • Maximum Dynamic Torque Capacity
    1965 in
  • Min Engagement Pressure
    1 psi, 0.07 bar
  • Model
    STC940
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    6, 3/8–16 Bolts @ 60° on a 5.625 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant, CE Marked
  • Series
    STC 940
  • Shaft Inertia
    104.40 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284299183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)