Motion
12219
TOT 1/2 PT BIC
MI ITEM #03035187
MFR #12219
Your Price$8.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TOT 1/2 PT BIC
MI ITEM #03035187
MFR #12219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.77/each(List $17.53)

Overview

Mfr description
0012219 TOT 1/2 PT BIC LACO JOINT
  • Pressures: 350 PSI (24 BAR) for gas; 500 PSI (34 BAR) for liquid
  • Sealing temperature: up to 350°F (177°C)
  • No-drip siliconized formula for fast application on metal threads
  • Lead-free, non-toxic, no V.O.C.’s
  • DO NOT USE ON OXYGEN SERVICE; USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
  • Made in U.S.A.

Specifications

  • Color
    Gray
  • Operating Temperature Range
    0 ° to 350 °F
  • Harmonization Code
    3214100010
  • UPC_NO
    048615122199
  • Application
    Recommended for Water, Natural Gas, Steam, Air, Diesel, Bio-Diesel, Ethanol
  • Flash Point
    400 °F
  • Gas Pressure Range
    350 psi
  • Liquid Pressure Range
    500 psi
  • Standards Met
    NSF, UPC
  • Weight
    1.055 lbs
  • Width
    2.5 in
  • Length
    2.5 in
  • Height
    4.625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text