Motion
4850L
Gloves For Glory® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Blue
MI ITEM #03035208
MFR #4850L
Price$14.37/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gloves For Glory® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Blue
MI ITEM #03035208
MFR #4850L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.37/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Color
    Blue
  • Cuff Type
    Gauntlet
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Goatskin
  • Lining Material
    Unlined
  • Material
    Leather
  • Product Line
    Gloves For Glory
  • Split Or Grain Leather
    Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    30451434850319
  • Welding Applications
    MIG & TIG

Overview

Mfr description
4850L GRAIN GOAT KEVLAR MIG/TIG GLOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought