Motion
N991
N991 Rotary Gear Pump, 2 gpm, 150 psi, 1/4 in NPT Ports
MI ITEM #03035288
MFR #N991
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N991 Rotary Gear Pump, 2 gpm, 150 psi, 1/4 in NPT Ports
MI ITEM #03035288
MFR #N991

Mfr description
OBN991 BRONZE PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in NPT

Details

  • Max Pressure
    150 psi
  • Maximum Flow Rate
    2.0 gpm
  • O Ring Material
    Viton
  • Pump Body Material
    Bronze
  • Seal
    Buna Lipseal
  • Type Design
    Rotary Gear
  • Wetted Materials
    Bronze, Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)