Motion
475396
White Color
Mi Item #03035465
MFR #475396
Price$173.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
White Color
Mi Item #03035465
MFR #475396

Mfr description
475396 SKULLGARD CAP WHITE HAT WITH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.34/each

Specifications

Details

  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    White
  • Standards Met
    ANSI/ISEA Z89.1-2014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)