Motion
02-137114-1
02-137114-1
MI ITEM #03035545
MFR #02-137114-1
List Price$2,713.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-137114-1
MI ITEM #03035545
MFR #02-137114-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,713.19/each for your price

Overview

Mfr description
25V17A-11A-22R PUMP
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency

Specifications

  • Vane Pump Type
    Single
  • Series
    25V
  • Displacement
    55.6 cm³/r
  • Inlet Port Size
    1-1/2 in SAE
  • Outlet Port Size
    1 in SAE
  • Maximum Flow Rate
    121.23383808 L/min
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    13 Tooth 16/32 Pitch Spline; Shaft Extn 41.2[1.62]
  • Mounting Type
    Flange
  • Max Rpm
    1800 rpm
  • Port Orientation
    Opposite
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    250 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text