Motion
259-2021-8-6
Eaton Aeroquip 2021 Series Straight Adapters Pipe/37° Flare - Stainless Steel
MI ITEM #03035594
MFR #259-2021-8-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 2021 Series Straight Adapters Pipe/37° Flare - Stainless Steel
MI ITEM #03035594
MFR #259-2021-8-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
259-2021-8-6 ADAPTER S.S.
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Straight Adapters
  • Both Ends Gender Type
    Male to Male
  • End 1 Size
    9/16 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    9/16-18
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2-14
  • Additional Details
    Other - Hydraulic, instrumentation, and chemical processing systems
  • Material
    Stainless Steel
  • Min Operating Temperature
    -65 °F
  • Max Operating Temperature
    400 °F
  • Maximum Operating Pressure
    4000 psi
  • Height
    0.880 in
  • Width
    0.880 in
  • Length
    1.690 in
  • Weight
    0.16 lb
  • Overall Length
    1.690 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text