Motion
259-2024-16-16

DANFOSS AEROQUIP LLC
259-2024-16-16

Eaton Aeroquip 2024 Series Elbow Adapters SAE 37° Male Flare/NPTF Male - Carbon Steel
MI ITEM #03035610
MFR #259-2024-16-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
259-2024-16-16

Eaton Aeroquip 2024 Series Elbow Adapters SAE 37° Male Flare/NPTF Male - Carbon Steel
MI ITEM #03035610
MFR #259-2024-16-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
259-2024-16-16 ADAPTER S.S.
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • Both Ends Gender Type
    Male to Male
  • End 1 Size
    1-5/16 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1-5/16-12
  • End 2 Size
    1.000 in
  • End 2 Thread
    1-11 1/2
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • Material
    Carbon Steel
  • Min Operating Temperature
    -65 °F
  • Max Operating Temperature
    400 °F
  • Height
    2.630 in
  • Width
    1.320 in
  • Length
    2.470 in
  • Weight
    0.71 lb
  • Overall Length
    2.470 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text