Motion
259-202702-8-8

DANFOSS AEROQUIP LLC
259-202702-8-8

DANFOSS AEROQUIP LLC 202702 Series Straight Adapters SAE O-ring Boss/37° Flare
Mi Item #03035617
MFR #259-202702-8-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
259-202702-8-8

DANFOSS AEROQUIP LLC 202702 Series Straight Adapters SAE O-ring Boss/37° Flare
Mi Item #03035617
MFR #259-202702-8-8

Mfr description
259-202702-8-8 ADAPTER S.S.
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Height
    0.880 in
  • Length
    1.480 in
  • Overall Length
    1.480 in
  • Weight
    0.14 lb
  • Width
    0.880 in

Details

  • Adapter Type
    Straight Adapters
  • Additional Details
    Other - Hydraulic, instrumentation, and chemical processing systems
  • Both Ends Gender Type
    Male to Male
  • End 1 Thread
    3/4-16
  • End 2 Thread
    3/4-16
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    316 Stainless Steel
  • Max Operating Temperature
    400 °F
  • Maximum Operating Pressure
    4000 psi
  • Min Operating Temperature
    -65 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)