Motion
GAL40-DO-2RS

INA (SCHAEFFLER)
GAL40-DO-2RS

Male Threaded Left Hand Rod End - Bore Diameter: 40 mm, Shank Thread Size: M39x3, With Lubrication Fitting
MI ITEM #03036267
MFR #GAL40-DO-2RS
Price$1,081.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GAL40-DO-2RS

Male Threaded Left Hand Rod End - Bore Diameter: 40 mm, Shank Thread Size: M39x3, With Lubrication Fitting
MI ITEM #03036267
MFR #GAL40-DO-2RS

Mfr description
GAL40-DO-2RS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,081.31/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Head Diameter
    92 mm
  • Shank Thread Size
    M39x3
  • Thread Size
    M39x3
  • Weight
    5.2 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -30 to +130 °C
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    194000 N
  • Rod End Type
    Male
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Left Hand
  • UPC_NO
    4012802524871

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)