Motion
TU7DE-18

EDT CORP
TU7DE-18

Pillow Block Take-Up Frame - Wide Slot Type, 18.0000 in Travel, 22.5000 in Bolt Center, 24.0000 in Length, 4.6406 in Base Width
Mi Item #03036589
MFR #TU7DE-18
Price$1,368.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
TU7DE-18

Pillow Block Take-Up Frame - Wide Slot Type, 18.0000 in Travel, 22.5000 in Bolt Center, 24.0000 in Length, 4.6406 in Base Width
Mi Item #03036589
MFR #TU7DE-18

Mfr description
TU7DE-18 STAINLESS STEEL WIDE SLOT TAKE-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,368.77/each

Specifications

Dimensions

  • Base Width  
    4.6406 in
  • Bolt Center To Center Length
    22.5000 in
  • Overall Length  
    24.0000 in
  • Travel  
    18.0000 in

Details

  • Frame Type
    Wide Slot
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)