Motion
3213M
Road Hustler® Leather Driver Glove with Keystone Thumb - M or Size 8, Cowhide Grain Leather, C+ Grade, Unlined, Color Beige
Mi Item #03036681
MFR #3213M
Price$7.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Road Hustler® Leather Driver Glove with Keystone Thumb - M or Size 8, Cowhide Grain Leather, C+ Grade, Unlined, Color Beige
Mi Item #03036681
MFR #3213M

Mfr description
3213M IND GRD GRAIN DRIVERS GLOVE
  • Full leather
  • Slip-on cuffs
  • Color-coded hem to identify size
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.45/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back, Color-coded hem
  • Applications
    Driving, Work
  • Back Material
    Grain Cowskin
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Keystone Thumb, Shirred Elastic Back
  • Construction Description
    Driver Pattern, Keystone Thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Competitive Value (CV) C+ Grade Grain Cowskin Leather Keystone Thumb
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    C+ Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Reinforced
  • Protection Type
    General Protection
  • Series
    3213
  • Stitching Material
    Cotton
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)