Motion
21625
21625
Mi Item #03036693
MFR #21625
Price$207.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21625
Mi Item #03036693
MFR #21625

Mfr description
21625 1/8" HEAVY DUTY LET/NUM SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$207.41/each

Specifications

Dimensions

  • Character Height
    1/8 in
  • Shank Length
    5/16 in
  • Shank Width
    5/16 in

Details

  • Character Style
    Reverse-Face Embossed
  • Individual Character
    &, 0, 1, 2, 3, 4, 5, 6, 7, 8, A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
  • Number Of Pieces
    36
  • Type
    Complete Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)