Specifications
Dimensions
- Character Height1/4 in
- Shank Length7/16 in
- Shank Width7/16 in
Details
- Character StyleReverse-Face Embossed
- Individual Character&, 0, 1, 2, 3, 4, 5, 6, 7, 8, A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
- Number Of Pieces36
- TypeComplete Set
Overview
Mfr description
21628 1/4" HEAVY DUTY LET/NUM SET