Overview
Mfr description
PDN311 BEARING HOUSING
Specifications
- Housing MaterialCast Iron
- Overall Length
- Overall Height
- UPC_NO7316577721365
- Weight50.71 lbs
- SeriesPDN
- Product TypePillow Block Housings
- Mounting TypeTwo-Bolt Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data