Motion
6      SLV RTL NON-EXPANSION PB

DODGE
6 SLV RTL NON-EXPANSION PB

Hydrodynamic Pillow Block Bearing - 6 in Bore, Cast Iron
Mi Item #03036784
MFR #6 SLV RTL NON-EXPANSION PB
Price$34,371.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6 SLV RTL NON-EXPANSION PB

Hydrodynamic Pillow Block Bearing - 6 in Bore, Cast Iron
Mi Item #03036784
MFR #6 SLV RTL NON-EXPANSION PB

Mfr description
6" RTL NON-EXP.SLEEVOIL PIL BLK 132367
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,371.39/each

Specifications

Dimensions

  • Bore Diameter  
    6 in
  • Shaft Diameter
    6.0000 in
  • Weight
    854 lbs

Details

  • Bore Type
    Round
  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Lubrication
    Oil
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    132367
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Series
    RTL
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, ISO 9002 Certified, MPTA, PTDA, UL
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475334681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)