Motion
120HZ RIV
Roller Chain - Heavy Series, 120 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03037245
MFR #120HZ RIV
Price$163.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Heavy Series, 120 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03037245
MFR #120HZ RIV

Mfr description
DRV-120HZ-1R-10FT;51752 120HZ RIV
  • Price per ft
  • Overall Length 10 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.71/each

Specifications

Dimensions

  • Inside Width
    1.000 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pin Length
    2.085 in
  • Roller Diameter
    0.875 in
  • Tensile Strength
    45100 lbs
  • Weight
    4.605 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    51752
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    80
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    B29.1
  • UPC_NO
    642051517528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)