Motion
140HZ RIV
Roller Chain - Heavy Series, 140 / 1-3/4 in, Riveted, 1 Strand, Alloy Steel Material, 10 ft Length
Mi Item #03037247
MFR #140HZ RIV
Price$195.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Heavy Series, 140 / 1-3/4 in, Riveted, 1 Strand, Alloy Steel Material, 10 ft Length
Mi Item #03037247
MFR #140HZ RIV

Mfr description
DRV-140HZ-1R-10FT;7381 140HZ RIV ROLLER
  • Price per ft
  • Overall Length 10 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.37/each

Specifications

Dimensions

  • Chain Overall Width
    2.260 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.663 in
  • Link Plate Thickness
    0.250 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.500 in
  • Pin Length
    2.260 in
  • Pitch
    1-3/4 in
  • Plate Height
    1.8990 in
  • Roller Diameter
    1.000 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Tensile Strength
    114900 lbs
  • Weight
    5.801 lbs
  • Weight per Foot
    5.801 lbs, 8.633 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    140HZ
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    No
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    7381
  • Material
    Alloy Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    68
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant, High Temperature
  • Series
    Heavy
  • Standards Met
    B29.1
  • Type
    Roller Chain
  • UPC_NO
    642051073819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)