Motion
160HZ RIV
Roller Chain - Heavy Series, 160 / 2 in, Riveted, 1 Strand, Alloy Steel Material, 10 ft Length
Mi Item #03037304
MFR #160HZ RIV
Price$274.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Heavy Series, 160 / 2 in, Riveted, 1 Strand, Alloy Steel Material, 10 ft Length
Mi Item #03037304
MFR #160HZ RIV

Mfr description
DRV-160HZ-1R-10FT;7386 160HZ RIV ROLLER
  • Price per ft
  • Overall Length 10 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.67/each

Specifications

Dimensions

  • Chain Overall Width
    2.673 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.899 in
  • Link Plate Thickness
    0.283 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.563 in
  • Pin Length
    2.673 in
  • Pitch
    2 in
  • Plate Height
    0.9490 in
  • Roller Diameter
    1.126 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Tensile Strength
    72800 lbs
  • Weight
    7.548 lbs
  • Weight per Foot
    7.548 lbs, 11.233 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    160HZ
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    Heavy Duty Series
  • Chain Type
    Heavy Series
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Hot Dip Lubricated
  • Link Type
    Pin Link
  • Manufacturer Catalog Number
    7386
  • Material
    Alloy Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    60
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Heavy
  • Standards Met
    B29.1
  • Type
    Roller Chain
  • UPC_NO
    642051073864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)