Motion
11180
Double Lip Oil Seal - Solid, 1.125 in Shaft Dia., 1.781 in OD, 0.406 in Overall Width, HMSA7 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #03037353
MFR #11180
Price$16.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.125 in Shaft Dia., 1.781 in OD, 0.406 in Overall Width, HMSA7 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #03037353
MFR #11180

Mfr description
11180 OIL SEAL
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.06/each

Specifications

Dimensions

  • Outside Diameter
    1.781 in
  • Overall Width
    0.406 in
  • Shaft Diameter
    1.125 in
  • Weight
    0.05 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400280;400281;400284;400285
  • Compatible Wear Sleeves
    99112;99116;99816
  • Construction Description
    Oil seal
  • Design Type
    HMSA7
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311009652
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)