Motion
B224326

LINK-BELT
B224326

Closed Bearing End Cap or Cover - Closed End Cap Type, Steel Material
MI ITEM #03037516
MFR #B224326
Price$159.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B224326

Closed Bearing End Cap or Cover - Closed End Cap Type, Steel Material
MI ITEM #03037516
MFR #B224326

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.14/each

Specifications

Dimensions

  • Overall Height
    2.0000 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.0000 in
  • Size Code
    B432
  • Weight
    0.58 lbs
  • Width
    4.0000 in

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Closed End Cap
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    End Closures & Plates
  • UPC_NO
    662327009052

Overview

Mfr description
B224326 END CLOS B22432-6
  • End Closure for Spherical Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought