Motion
KH207
Ball Insert Bearing - Cylindrical Bore, 35 mm ID, Eccentric Collar Locking
Mi Item #03037536
MFR #KH207
Price$59.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 35 mm ID, Eccentric Collar Locking
Mi Item #03037536
MFR #KH207

Mfr description
KH207 35MM ECCENTRIC COLLAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.47/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    38.9 mm
  • Outer Ring Width  
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    1.5313 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Seal Type
    Contact Seal
  • Series
    KH200
  • UPC_NO
    0808250107292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)